KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Coupler, Self Aligning

SPEEDAIRE| Zoro #: G1239007| Mfr #: 1A315

$109.53 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Dia. (In.): 2-1/2
Thread Size (In.): 1-14
Item: Self Aligning Coupler
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1239007 Mfr #: 1A315
Overall Dia. (In.): 2-1/2Thread Size (In.): 1-14
Item: Self Aligning CouplerMax. Operating Force (Pounds): 37,000
Overall Length (In.): 4-9/16Country of Origin (subject to change): China

Description

Self Aligning Coupler, Overall Length (In.) 4-9/16, Max. Operating Force (Pounds) 37,000, Overall Dia. (In.) 2-1/2, Thread Size (In.) 1-14

Reviews