PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Cylinder Mounting Rod Clevis With Pin

SPEEDAIRE| Zoro #: G0559045| Mfr #: 5VKW8

$4.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dimension B (In.): 0.38Dimension H (In.): 0.19Overall Length (In.): 0.94
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0559045 Mfr #: 5VKW8
Dimension B (In.): 0.38Dimension H (In.): 0.19
Overall Length (In.): 0.94Fits: 7/16", 9/16" Bore
Dimension E (In.): 0.56Dimension C (In.): 0.75
Dimension J (In.): 0.19Material: Aluminum
Item: Rod Clevis KitPackage Quantity: 1
Bore Dia. (In.): 7/16, 9/16Dimension L (In.): 0.56
Includes: Rod Clevis, Pivot Pin, (2) Retainer Rings and Jam NutDimension F (In.): 0.12
Mount Type: Rod ClevisCountry of Origin (subject to change): United States

Description

Cylinder Mounting Rod Clevis With Pin

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews