KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cylinder Repair Kit, 1-1/8 In Bore

SPEEDAIRE| Zoro #: G1130525| Mfr #: 2ZB66

$46.67 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Head Assembly and All Seals
Item: Pneumatic Cylinder Repair Kit
Type: Small Bore Pneumatic Cylinder Repair Kit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1130525 Mfr #: 2ZB66
Includes: Head Assembly and All SealsItem: Pneumatic Cylinder Repair Kit
Type: Small Bore Pneumatic Cylinder Repair KitFor Use With: 1-1/8" Bore - All Strokes
Country of Origin (subject to change): United States

Description

Pneumatic Cylinder Repair Kit, Small Bore Pneumatic Cylinder Repair Kit, For Use With 1-1/8 In. Bore - All Strokes, Includes Head Assembly and All Seals

Reviews