KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cylinder Repair Kit, 2 In Bore

SPEEDAIRE| Zoro #: G0867413| Mfr #: 2ZB72

$13.71 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Piston Seals and Tube Seals
Item: Pneumatic Cylinder Repair Kit
Type: Large Bore Pneumatic Cylinder Repair Kits
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0867413 Mfr #: 2ZB72
Includes: Piston Seals and Tube SealsItem: Pneumatic Cylinder Repair Kit
Type: Large Bore Pneumatic Cylinder Repair KitsFor Use With: 2" Bore, 1 to 6" Stroke
Country of Origin (subject to change): Germany

Description

Pneumatic Cylinder Repair Kit, Large Bore Pneumatic Cylinder Repair Kits, For Use With 2 In. Bore, 1 to 6 In. Stroke, Includes Piston Seals and Tube Seals

Reviews