SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Cylinder Repair Kit, 6 In Bore

SPEEDAIRE| Zoro #: G0726546| Mfr #: 2ZB81

$151.28 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Pneumatic Cylinder Repair KitFor Use With: 6" Bore, 8 to 12" StrokesIncludes: Piston Seals, Tube Seals, and Cushion Seals
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0726546 Mfr #: 2ZB81
Item: Pneumatic Cylinder Repair KitFor Use With: 6" Bore, 8 to 12" Strokes
Includes: Piston Seals, Tube Seals, and Cushion SealsType: Large Bore Pneumatic Cylinder Repair Kits with Cushion Seals
Country of Origin (subject to change): United States

Description

Pneumatic Cylinder Repair Kit, Large Bore Pneumatic Cylinder Repair Kits with Cushion Seals, For Use With 6 In. Bore, 8 to 12 In. Strokes, Includes Piston Seals, Tube Seals, and Cushion Seals

Reviews