Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Manifold, Double, ISO Valve 15470-2, 1/4NPT

  • Zoro #: G0493604
  • Mfr #: 3FZZ5

$142.19

  • Cv: -
  • Width (In.): 2.24
  • Valve Port Size: 1/4"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Speedaire #3FZZ5 Specifications

  • Zoro #: G0493604
  • Mfr #: 3FZZ5
Cv: - Width (In.): 2.24
Valve Port Size: 1/4" Number of Stations: 0
For Use With: 15407-2 Valves, ISO Size 01 Number of Valve Stations: 0
Length (In.): 5.98 NPT Port (In.): 1/4
Includes: Gaskets and Manifold Hardware Height (In.): 2.48
Series: ISO Valve 15407-2 Item: Double Solenoid Manifold
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Double Solenoid Manifold, For Use With 15407-2 Valves, ISO Size 01, Number of Valve Stations 0, Valve Port Size 1/4 In., Cv -, Solenoid Valve Manifold, ISO Valve 15407-2 Series, Length (In.) 5.98, Width (In.) 2.24, Height (In.) 2.48, Includes Gaskets and Manifold Hardware

Restrictions and Compliance

WARNING : Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Speedaire #3FZZ5