KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dryer, Air Filter, Pk2

SPEEDAIRE| Zoro #: G1191942| Mfr #: 6ZC63

$18.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Operating PSI: 125
Microns: 40
Application: Paint Spraying Application
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1191942 Mfr #: 6ZC63
Max. Operating PSI: 125Microns: 40
Application: Paint Spraying ApplicationMax. SCFM @ 100 PSI: 15
Dia. (In.): 1-11/16(F)NPT Inlet (In.): 1/4
Element Material: BronzeMax. Operating Temp. (F): 130
Package Quantity: 2(M)NPT Outlet (In.): 1/4
Length (In.): 3-3/4Item: Disposable Air Filter/Dryer
Country of Origin (subject to change): United States

Description

Disposable Air Filter Dryer, Desiccant, Female NPT Inlet 1/4 Inch, Male NPT Outlet 1/4 Inch, 15 CFM, 3 3/4 x 1 11/16 Inches Diameter, Maximum Pressure 125 PSI, Maximum Temperature 130 Degrees Fahrenheit, Package 2

Reviews