Electric Air Compressor, 2 Stage, 22 cfm

SPEEDAIRE |Zoro #: G1479554|Mfr #: 4MU12

$2,045.12 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1479554 Mfr #: 4MU12
On Pressure Switch Setting: 135Off Pressure Switch Setting: 175
Cylinder Material: Cast IronLubrication Type: Splash Lubricated
Hz: 60Standards: ASME, UL/CSA, California Code 462(L)(2), UL1450
Tank Size: 60 gal.Overall Length: 31"
Tank Type: VerticaldBA @ 3 Feet: 83
Phase: 3(F)NPT Outlet: 3/4"
Overall Width: 20"Control: Pressure Switch
Motor Type: Open DripproofCompressor Package Type: Base Model
Compressor Type: Tank MountedFinish: Powder Coated
Max. Pressure: 175 psiPump RPM: 980
ASME Tank: YesItem: Electric Air Compressor
Number of Stages: 2Includes: Motor Starter, Manual Drain Valve, Oil Sight Glass, Pressure Gauge, Pressure Safety Valve, Tri-voltage Motor
Pump Oil Capacity: 54 oz.Amps: 20.3/18.2
Voltage: 208-230Overall Height: 80"
Enclosure: NEMAHP: 7-1/2
Free Air CFM @ Max. Pressure: 22Country of Origin (subject to change): United States

Product Description

Electric Air Compressor, Compressor Type Tank Mounted, Number of Stages 2, Lubrication Type Splash Lubricated, 7-1/2 HP, Max. Pressure 175 psi, Free Air CFM @ Max. Pressure 22, Voltage 208-230, 3 Phase, 20.3/18.2 Amps, 60 Hz, Tank Size 60 gal., Tank Type Vertical, Base Model, ASME Tank Yes, (F)NPT Outlet 3/4 In., Cylinder Material Cast Iron, Powder Coated Finish, Enclosure NEMA, Control Pressure Switch, Motor Type Open Dripproof, Overall Length 31 In., Overall Width 20 In., Overall Height 80 In.

Product Reviews

Save 15% when you sign up for Z-mail.