HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Element, Activated Carbon, 1300 CFM

SPEEDAIRE| Zoro #: G0373362| Mfr #: 4GPK6

$323.56 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Flow Rate: 1300 cfm
For Use with Stock Number: 4GNW2, 4GPD4
Media Type: Nanopor Microglass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0373362 Mfr #: 4GPK6
Flow Rate: 1300 cfmFor Use with Stock Number: 4GNW2, 4GPD4
Media Type: Nanopor MicroglassMax. Temp. (F): 77
Microns: 0.01Type: Compressed Air
Item: Activated Carbon Filter ElementCountry of Origin (subject to change): Turkey

Description

Activated Carbon Element, Compressed Air, Media Type Nanopor Microglass, Microns 0.01, Flow Rate 1300 CFM, Max. Temp. 77 F, For Use with Stock Number G2706934, G2654276

Reviews