KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Element, Activated Carbon, 888 CFM

SPEEDAIRE| Zoro #: G1759563| Mfr #: 4GPJ7

$255.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Flow Rate: 888 cfm
For Use with Stock Number: 4GNV3, 4GPC5
Media Type: Nanopor Microglass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1759563 Mfr #: 4GPJ7
Flow Rate: 888 cfmFor Use with Stock Number: 4GNV3, 4GPC5
Media Type: Nanopor MicroglassMax. Temp. (F): 77
Microns: 0.01Type: Compressed Air
Item: Activated Carbon Filter ElementCountry of Origin (subject to change): Turkey

Description

Activated Carbon Element, Compressed Air, Media Type Nanopor Microglass, Microns 0.01, Flow Rate 888 CFM, Max. Temp. 77 F, For Use with Stock Number G2203704, G2982917

Reviews