KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Element, General Purpose, 1 Micron, 888 CFM

SPEEDAIRE| Zoro #: G0305322| Mfr #: 4GPJ9

$255.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Flow Rate: 888 cfm
For Use with Stock Number: 4GNV5, 4GPC7
Media Type: Nanopor Microglass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0305322 Mfr #: 4GPJ9
Flow Rate: 888 cfmFor Use with Stock Number: 4GNV5, 4GPC7
Media Type: Nanopor MicroglassMax. Temp. (F): 176
Microns: 1Type: Compressed Air
Item: General Purpose ElementCountry of Origin (subject to change): Turkey

Description

General Purpose Element, Compressed Air, Media Type Nanopor Microglass, Microns 1, Flow Rate 888 CFM, Max. Temp. 176 F, For Use with Stock Number G0331554, G2600324

Reviews