Speedaire
Element, General Purpose, 1065 CFM
Mfr # 4GPK4
Zoro # G2215227
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 1 micron
- For Removal Of Oil, Oil Vapor, Particles, Water
- Media Type - Air Treatment Microglass
- Media Type Nanopor Microglass
- Max. Temp. (F) 176
Explore More Products
- SPEEDAIRE Element, General Purpose, 1 Micron, 147 CFM 4GPG3
- SPEEDAIRE Element, General Purpose, 1 Micron, 500 CFM 4GPJ1
- SPEEDAIRE Compressed Air Filter, 290 psi, 4 In. W 4GNX7
- SPEEDAIRE Element, General Purpose, 1 Micron, 294 CFM 4GPH2
- SPEEDAIRE Element, Pre-Filter, 5 Microns, 88 CFM 4GPF3
- SPEEDAIRE Element, Activated Carbon, 117 CFM 4GPF6
- SPEEDAIRE Filter Activated Carbon, 1/2in NPT, 61 cfm AF-050A
- SPEEDAIRE Filter Activated Carbon, 1/2in NPT, 31 cfm 35GK84
- SPEEDAIRE Compressed Air Filter, 290 psi, 7.2 In. W 4GPC2
- SPEEDAIRE Compressed Air Filter, 290 psi, 4.8 In. W 4GNP9
- INGERSOLL-RAND High Efficiency Filter, 3/4in. NPT, 45 cfm FA75IH
- Speedaire Pneumatic System Components