KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Element, General Purpose, 1300 CFM

SPEEDAIRE| Zoro #: G1276484| Mfr #: 4GPK8

$351.43 /ea

This item ships free. Details.Standard ground shipping.
Details:
Flow Rate: 1300 cfm
For Use with Stock Number: 4GNW4, 4GPD6
Media Type: Nanopor Microglass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1276484 Mfr #: 4GPK8
Flow Rate: 1300 cfmFor Use with Stock Number: 4GNW4, 4GPD6
Media Type: Nanopor MicroglassMax. Temp. (F): 176
Microns: 1Type: Compressed Air
Item: General Purpose ElementCountry of Origin (subject to change): Turkey

Description

General Purpose Element, Compressed Air, Media Type Nanopor Microglass, Microns 1, Flow Rate 1300 CFM, Max. Temp. 176 F, For Use with Stock Number 4GNW4, 4GPD6

Reviews