SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

End Plate Kit, ISO Valve 15407-2, 3/8NPT

SPEEDAIRE| Zoro #: G0403821| Mfr #: 3FGA2

$110.21 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: End Plate Kit, D-Sub 25-PinFor Use With: 15407-2 Manifolds, ISO Size 01 and 02Function: End Plate Kit, D-Sub 25-Pin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0403821 Mfr #: 3FGA2
Item: End Plate Kit, D-Sub 25-PinFor Use With: 15407-2 Manifolds, ISO Size 01 and 02
Function: End Plate Kit, D-Sub 25-PinCountry of Origin (subject to change): Korea, Republic of

Description

End Plate Kit, D-Sub 25-Pin, ISO Valve 15407-2 Series, NPT Port 3/8 In, Length 5.98 In, Width 3.75 In, Height 4.17 In, For Use With 15407-2 Manifolds, ISO 01, 02, Includes Manifold Mounting Hardware

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews