Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

End Plate Kit Sub-D, 25 Pin Sub-D, ISO 2

  • Zoro #: G0532883
  • Mfr #: 3FZX1

$251.49

  • For Use With: 5599-2 Manifolds, ISO Size 2
  • Item: End Plate Kit
  • Function: End Plate Kit with 25-Pin Sub-D Connection
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Speedaire #3FZX1 Specifications

  • Zoro #: G0532883
  • Mfr #: 3FZX1
For Use With: 5599-2 Manifolds, ISO Size 2 Item: End Plate Kit
Function: End Plate Kit with 25-Pin Sub-D Connection Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

End Plate Kit, End Plate Kit with 25-Pin Sub-D Connection, For Use With 5599-2 Manifolds, ISO Size 2

Restrictions and Compliance

WARNING : Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Speedaire #3FZX1