SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

End Plate Kit Sub-D, 25 Pin Sub-D, ISO 3

SPEEDAIRE| Zoro #: G2073364| Mfr #: 3FZX2

$249.60 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: End Plate KitFor Use With: 5599-2 Manifolds, ISO Size 3Function: End Plate Kit with 25-Pin Sub-D Connection
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2073364 Mfr #: 3FZX2
Item: End Plate KitFor Use With: 5599-2 Manifolds, ISO Size 3
Function: End Plate Kit with 25-Pin Sub-D ConnectionCountry of Origin (subject to change): United States

Description

End Plate Kit, End Plate Kit with 25-Pin Sub-D Connection, For Use With 5599-2 Manifolds, ISO Size 3

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews