Speed Control Muffler, 1 NPT, 1 5/16 Hex

SPEEDAIRE| Zoro #: G2296122| Mfr #: 1EJU7

$25.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Exhaust Port Flow Control
Max. Temp.: 300 F
Max. SCFM @ 100 PSI: 100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2296122 Mfr #: 1EJU7
Item: Exhaust Port Flow ControlMax. Temp.: 300 F
Max. SCFM @ 100 PSI: 100NPT Port (In.): 1
Length (In.): 2-1/2Hex (In.): 1-5/16
Microns: 40Function: Reduces Noise, Controls Speed of Cylinders or Air Tools
Max. Pressure (PSI): 300Fitting Material: Brass
Element Material: BronzeType: Pneumatic
Country of Origin (subject to change): Taiwan

Description

Speed Control Muffler, Pneumatic, NPT 1 In, Max Pressure 300 PSI, 100 Max SCFM @ 100 PSI, Max Temp 300 F, 40 Microns, Bronze Element Material, Brass Fitting Material, Hex 1 5/16 In, Length 2 1/2 In, Reduces Noise, Controls Speed of Cylinders or Air Tools

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews