Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Filter/Regulator, 11.93 In. H, 3.15 In. W

  • Zoro #: G3315803
  • Mfr #: 4ZL02

$116.29

Details
  • Max. Pressure: 150 psi
  • Overall Height: 11.93"
  • Filter Rating: 40 micron
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Speedaire #4ZL02 Specifications

  • Zoro #: G3315803
  • Mfr #: 4ZL02
Max. Pressure: 150 psi Overall Height: 11.93"
Filter Rating: 40 micron Connection Size - Air Treatment: 3/4" NPT
Item: Filter-Regulator Bowl Size: 7.0 oz.
Max. Flow - Air Treatment: 212 cfm Bowl Material - Air Treatment: Polycarbonate
Size: Standard Max. Flow: 212 cfm
Max. Temp.: 125 Degrees F Bowl Size - Air Treatment: 7.0 oz.
Bowl Material: Polycarbonate Gauge Port Size: 1/4" PTF
Adjustment Range - Air Treatment: 5 to 150 psi Max. Incoming Pressure - Air Treatment: 150 psi
Adjustment Range: 5 to 150 psi Size - Air Treatment: Standard
Pipe Size: 3/4" NPT Overall Width: 3.15"
Filter Rating - Air Treatment: 40 micron Adjustment Knob: Non Rising
Country of Origin (subject to change): China

Description

Take a look at the features for Speedaire Filter/Regulator. Pipe Size: 3/4" NPT, Overall Height: 11.93".

Reviews of Speedaire #4ZL02