Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Filter Oil Removal, 940 cfm, 1-1/2in NPT

  • Zoro #: G0164669
  • Mfr #: 38XT38
$3,604.18
  • Size - Air Treatment: Standard
  • Max. Flow - Air Treatment: 940 cfm
  • Item - Air Filters: Oil Removal Filter
See full product details
This item ships free.

Speedaire #38XT38 Specifications

  • Zoro #: G0164669
  • Mfr #: 38XT38
Size - Air Treatment: Standard Max. Flow - Air Treatment: 940 cfm
Item - Air Filters: Oil Removal Filter Connection Size - Air Treatment: 1-1/2 in NPT
Pipe Size: Size:
Max. Incoming Pressure - Air Treatment: 725 psi Housing Material: Aluminum
Drain Port Size: 1/2 in Filter Rating - Air Treatment: 0.01 micron
Overall Height: 15.0 in Overall Width: 6.0 in
Max. Pressure: For Removal Of: Oil, Oil Vapor, Particles, Water
Max. Temp.: 176 Degrees F Bowl Material - Air Treatment: Aluminum
Drain Type: Manual Item: Filter Oil Removal
Bowl Material: Filter Rating:
Includes: Oil Removal Element Max. Flow:
Bowl Size: Country of Origin (subject to change): Turkey
Feedback Help us improve our product information

Description

Filter Oil Removal, Filter Rating - Air Treatment 0.01 micron, Connection Size - Air Treatment 1-1/2 in NPT, Max. Incoming Pressure - Air Treatment 725 psi, Max. Flow - Air Treatment 940 cfm, Bowl Material - Air Treatment Aluminum, Size - Air Treatment Standard, Max. Temp. 176 Degrees F, Drain Port Size 1/2 in, Manual Drain Type, Housing Material Aluminum, Overall Height 15.0 in, Overall Width 6.0 in, Includes Oil Removal Element

Reviews of Speedaire #38XT38