Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Filter Oil Removal, 500 cfm, Carbon Steel

  • Zoro #: G0164565
  • Mfr #: 38XT54
$3,970.03
  • Filter Rating:
  • Bowl Material:
  • Drain Type: Manual
See full product details
This item ships free.

Speedaire #38XT54 Specifications

  • Zoro #: G0164565
  • Mfr #: 38XT54
Filter Rating: Bowl Material:
Drain Type: Manual Housing Material: Aluminum
Pipe Size: Includes: Oil Removal Element
Overall Height: 13.0 in Item: Filter Oil Removal
Item - Air Filters: Oil Removal Filter Size - Air Treatment: Standard
For Removal Of: Oil, Oil Vapor, Particles, Water Filter Rating - Air Treatment: 0.01 micron
Max. Temp.: 176 Degrees F Max. Flow - Air Treatment: 500 cfm
Drain Port Size: 1/2 in Bowl Material - Air Treatment: Steel
Connection Size - Air Treatment: 1 in NPT Max. Flow:
Max. Pressure: Overall Width: 6.0 in
Size: Max. Incoming Pressure - Air Treatment: 5,075 psi
Bowl Size: Country of Origin (subject to change): Turkey
Feedback Help us improve our product information

Description

Filter Oil Removal, Filter Rating - Air Treatment 0.01 micron, Connection Size - Air Treatment 1 in NPT, Max. Incoming Pressure - Air Treatment 5,075 psi, Max. Flow - Air Treatment 500 cfm, Bowl Material - Air Treatment Steel, Size - Air Treatment Standard, Max. Temp. 176 Degrees F, Drain Port Size 1/2 in, Manual Drain Type, Housing Material Aluminum, Overall Height 13.0 in, Overall Width 6.0 in, Includes Oil Removal Element

Reviews of Speedaire #38XT54