Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Compressed Air Filter, 10in.H x 6in.W

  • Zoro #: G0164915
  • Mfr #: 38XT05
$2,509.57
  • Max. Pressure: 5075 psi
  • Max. Flow: 500 cfm
  • Item: Compressed Air Filter
See full product details
This item ships free.

Speedaire #38XT05 Specifications

  • Zoro #: G0164915
  • Mfr #: 38XT05
Max. Pressure: 5075 psi Max. Flow: 500 cfm
Item: Compressed Air Filter Bowl Material - Air Treatment: Steel
Pipe Size: 1" NPT Size - Air Treatment: Standard
Item - Air Filters: General Purpose Filter Max. Temp.: 176 Degrees F
Filter Rating - Air Treatment: 1 micron For Removal Of: Oil, Oil Vapor, Particles, Water
Bowl Material: Carbon Steel Connection Size - Air Treatment: 1 in NPT
Overall Width: 6.0 in Filter Rating: 1 micron
Max. Flow - Air Treatment: 500 cfm Max. Incoming Pressure - Air Treatment: 5,075 psi
Overall Height: 10.0 in Shop By: Cyber Deals
Country of Origin (subject to change): Turkey
Feedback Help us improve our product information

Description

Compressed Air Filter, Filter Rating - Air Treatment 1 micron, Connection Size - Air Treatment 1 in NPT, Max. Incoming Pressure - Air Treatment 5,075 psi, Max. Flow - Air Treatment 500 cfm, Bowl Material - Air Treatment Steel, Size - Air Treatment Standard, Max. Temp. 176 Degrees F, Overall Height 10.0 in, Overall Width 6.0 in

Reviews of Speedaire #38XT05