Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Filter Oil Removal, 125 cfm, 1/2 in. NPT

  • Zoro #: G0164571
  • Mfr #: 38XT51
$1,089.66
  • Overall Width: 5.0 in
  • Max. Flow - Air Treatment: 125 cfm
  • Bowl Material - Air Treatment: Aluminum
See full product details
This item ships free.

Speedaire #38XT51 Specifications

  • Zoro #: G0164571
  • Mfr #: 38XT51
Overall Width: 5.0 in Max. Flow - Air Treatment: 125 cfm
Bowl Material - Air Treatment: Aluminum Overall Height: 7.0 in
For Removal Of: Oil, Oil Vapor, Particles, Water Connection Size - Air Treatment: 1/2 in NPT
Size - Air Treatment: Standard Drain Type: Manual
Max. Temp.: 176 Degrees F Max. Incoming Pressure - Air Treatment: 725 psi
Housing Material: Aluminum Filter Rating - Air Treatment: 0.01 micron
Drain Port Size: 1/2 in Item: Filter Oil Removal
Item - Air Filters: Oil Removal Filter Includes: Oil Removal Element
Country of Origin (subject to change): Turkey
Feedback Help us improve our product information

Description

Filter Oil Removal, Filter Rating - Air Treatment 0.01 micron, Connection Size - Air Treatment 1/2 in NPT, Max. Incoming Pressure - Air Treatment 725 psi, Max. Flow - Air Treatment 125 cfm, Bowl Material - Air Treatment Aluminum, Size - Air Treatment Standard, Max. Temp. 176 Degrees F, Drain Port Size 1/2 in, Manual Drain Type, Housing Material Aluminum, Overall Height 7.0 in, Overall Width 5.0 in, Includes Oil Removal Element

Reviews of Speedaire #38XT51