Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pre-Filter, 7in.H x 5in.W

  • Zoro #: G0164809
  • Mfr #: 38XT19
$662.49
  • Item: Pre-Filter
  • Overall Height: 7.0 in
  • Filter Rating: 5 micron
See full product details
This item ships free.

Speedaire #38XT19 Specifications

  • Zoro #: G0164809
  • Mfr #: 38XT19
Item: Pre-Filter Overall Height: 7.0 in
Filter Rating: 5 micron Max. Flow: 125 cfm
Bowl Material: Aluminum Item - Air Filters: Pre-Filter
Max. Incoming Pressure - Air Treatment: 725 psi Connection Size - Air Treatment: 1/2 in NPT
Filter Rating - Air Treatment: 5 micron For Removal Of: Particles
Size - Air Treatment: Standard Bowl Material - Air Treatment: Aluminum
Pipe Size: 1/2" NPT Max. Temp.: 176 Degrees F
Overall Width: 5.0 in Max. Pressure: 725 psi
Max. Flow - Air Treatment: 125 cfm Country of Origin (subject to change): Turkey
Feedback Help us improve our product information

Description

Pre-Filter, Filter Rating - Air Treatment 5 micron, Connection Size - Air Treatment 1/2 in NPT, Max. Incoming Pressure - Air Treatment 725 psi, Max. Flow - Air Treatment 125 cfm, Bowl Material - Air Treatment Aluminum, Size - Air Treatment Standard, Max. Temp. 176 Degrees F, Overall Height 7.0 in, Overall Width 5.0 in

Reviews of Speedaire #38XT19