Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Compressed Air Filter, 250 psi, 3.15 In. W

SPEEDAIRE | Zoro #: G1035885 | Mfr #: 4ZL49

$84.64 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
This item ships free. Details. Standard ground shipping.
Free ground shipping on this item. Details.
Details:Key Features
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Speedaire #4ZL49 Specifications

Zoro #: G1035885 Manufacturer #: 4ZL49
Overall Width: 3.15" Bowl Size - Air Treatment: 7.0 oz.
Max. Flow - Air Treatment: 140 cfm Filter Media: Compressed Air
Connection Size - Air Treatment: 1/2" NPT Bowl Size: 7 oz.
Size - Air Treatment: Standard Max. Temp.: 175 Degrees F
Max. Incoming Pressure - Air Treatment: 250 psi Size: Standard
Bowl Material - Air Treatment: Metal with Sight Gauge Max. Pressure: 250 psi
Filter Rating: 5 micron Filter Rating - Air Treatment: 5 micron
Drain Type: Manual Overall Height: 7.95"
Housing Material: Aluminum Bowl Material: Metal with Sight Gauge
Item: Compressed Air Filter Max. Flow: 140 cfm
Pipe Size: 1/2" NPT Country of Origin (subject to change): China

Description

Filter out harmful particulate from compressed air lines with a general purpose filter. Here are some important details for Speedaire Compressed Air Filter. Pipe Size: 1/2" NPT, Size: Standard, Filter Rating: 5 micron.

Reviews of Speedaire #4ZL49