20% off 8 Categories We’re here to help! Call (855) 289-9676
Cart

Compressed Air Filter, 150 psi, 1.63 In. W

SPEEDAIRE | Zoro #: G1648841 | Mfr #: 4ZL08

$31.79 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
Orders over $50.00 ship free. Details. Standard ground shipping.
Orders over $50.00 ship free. Details.
Details:Key Features
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Speedaire #4ZL08 Specifications

Zoro #: G1648841 Manufacturer #: 4ZL08
Overall Width: 1.63" Bowl Size - Air Treatment: 1.0 oz.
Max. Flow - Air Treatment: 26 cfm Filter Media: Compressed Air
Connection Size - Air Treatment: 1/4" NPT Bowl Size: 1 oz.
Size - Air Treatment: Subcompact Max. Temp.: 125 Degrees F
Max. Incoming Pressure - Air Treatment: 150 psi Size: Miniature
Bowl Material - Air Treatment: Polycarbonate Max. Pressure: 150 psi
Filter Rating: 5 micron Filter Rating - Air Treatment: 5 micron
Drain Type: Manual Overall Height: 4.17"
Housing Material: Zinc Bowl Material: Polycarbonate
Item: Compressed Air Filter Max. Flow: 26 cfm
Pipe Size: 1/4" NPT Country of Origin (subject to change): China

Description

A general purpose filter is usually at the core of so many industrial, manufacturing and commercial operations—especially where compressed air is involved. Speedaire Compressed Air Filter include characteristics like: Pipe Size: 1/4" NPT, Size: Miniature, Filter Rating: 5 micron.

Reviews of Speedaire #4ZL08