Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Compressed Air Filter, 7in.H x 5in.W

  • Zoro #: G0165046
  • Mfr #: 38XR89
$619.98
  • Filter Rating - Air Treatment: 0.01 micron
  • Filter Rating: 0.01 Micron
  • Item: Compressed Air Filter
See full product details
This item ships free.

Speedaire #38XR89 Specifications

  • Zoro #: G0165046
  • Mfr #: 38XR89
Filter Rating - Air Treatment: 0.01 micron Filter Rating: 0.01 Micron
Item: Compressed Air Filter Connection Size - Air Treatment: 1/4 in NPT
Max. Temp.: 122 Degrees F Pipe Size: 1/4" NPT
Bowl Material: Aluminum For Removal Of: Odor, Oil Vapor
Size - Air Treatment: Standard Item - Air Filters: General Purpose Filter
Max. Incoming Pressure - Air Treatment: 725 psi Overall Height: 7.0 in
Max. Pressure: 725 psi Max. Flow - Air Treatment: 42 cfm
Overall Width: 5.0 in Max. Flow: 42 cfm
Bowl Material - Air Treatment: Aluminum Country of Origin (subject to change): Turkey
Feedback Help us improve our product information

Description

Compressed Air Filter, Filter Rating - Air Treatment 0.01 micron, Connection Size - Air Treatment 1/4 in NPT, Max. Incoming Pressure - Air Treatment 725 psi, Max. Flow - Air Treatment 42 cfm, Bowl Material - Air Treatment Aluminum, Size - Air Treatment Standard, Max. Temp. 122 Degrees F, Overall Height 7.0 in, Overall Width 5.0 in

Reviews of Speedaire #38XR89