Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Compressed Air Filter, 7in.H x 5in.W

  • Zoro #: G0164705
  • Mfr #: 38XT34
$619.98
  • Item - Air Filters: General Purpose Filter
  • Max. Pressure: 725 psi
  • Item: Compressed Air Filter
See full product details
This item ships free.

Speedaire #38XT34 Specifications

  • Zoro #: G0164705
  • Mfr #: 38XT34
Item - Air Filters: General Purpose Filter Max. Pressure: 725 psi
Item: Compressed Air Filter Connection Size - Air Treatment: 1/4 in NPT
Max. Flow - Air Treatment: 42 cfm Bowl Material - Air Treatment: Aluminum
Pipe Size: 1/4" NPT Bowl Material: Aluminum
Max. Flow: 42 cfm Max. Incoming Pressure - Air Treatment: 725 psi
Filter Rating - Air Treatment: 1 micron Filter Rating: 1 micron
Overall Width: 5.0 in Size - Air Treatment: Standard
For Removal Of: Oil, Oil Vapor, Particles, Water Overall Height: 7.0 in
Max. Temp.: 176 Degrees F Microns:
Media Type: Type:
For Use On: For Use with Stock Number:
Replaces: Max. Temp. (F):
Flow Rate: Country of Origin (subject to change): Turkey
Feedback Help us improve our product information

Description

Compressed Air Filter, Filter Rating - Air Treatment 1 micron, Connection Size - Air Treatment 1/4 in NPT, Max. Incoming Pressure - Air Treatment 725 psi, Max. Flow - Air Treatment 42 cfm, Bowl Material - Air Treatment Aluminum, Size - Air Treatment Standard, Max. Temp. 176 Degrees F, Overall Height 7.0 in, Overall Width 5.0 in

Reviews of Speedaire #38XT34