Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Compressed Air Filter, 250 psi, 3.15 In. W

  • Zoro #: G0491574
  • Mfr #: 4ZL51

$103.97

  • Max. Pressure: 250 psi
  • Bowl Size: 7 oz.
  • Max. Incoming Pressure - Air Treatment: 250 psi
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Speedaire #4ZL51 Specifications

  • Zoro #: G0491574
  • Mfr #: 4ZL51
Max. Pressure: 250 psi Bowl Size: 7 oz.
Max. Incoming Pressure - Air Treatment: 250 psi Connection Size - Air Treatment: 3/4" NPT
Item - Air Filters: General Purpose Filter Max. Temp.: 175 Degrees F
Housing Material: Aluminum Size: Standard
Filter Media: Compressed Air Filter Rating: 5 micron
Max. Flow - Air Treatment: 140 cfm Filter Rating - Air Treatment: 5 micron
Overall Width: 3.15" Pipe Size: 3/4" NPT
Drain Type: Manual Bowl Material - Air Treatment: Metal with Sight Gauge
Bowl Material: Metal with Sight Gauge Bowl Size - Air Treatment: 7.0 oz.
For Removal Of: Particles, Water Max. Flow: 140 cfm
Size - Air Treatment: Standard Item: Compressed Air Filter
Overall Height: 7.95" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

A compressed-style general purpose air ?lter removes water and particulate material from the air stream to protect downstream equipment from contamination. Here are some important details for Speedaire Compressed Air Filter. Pipe Size: 3/4" NPT, Size: Standard, Filter Rating: 5 micron.

Reviews of Speedaire #4ZL51