Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Compressed Air Filter, 150 psi, 3.15 In. W

  • Zoro #: G1187182
  • Mfr #: 4ZL52

$80.04

  • Bowl Size: 7 oz.
  • Item: Compressed Air Filter
  • Size - Air Treatment: Standard
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Speedaire #4ZL52 Specifications

  • Zoro #: G1187182
  • Mfr #: 4ZL52
Bowl Size: 7 oz. Item: Compressed Air Filter
Size - Air Treatment: Standard Max. Flow: 140 cfm
Housing Material: Aluminum For Removal Of: Particles, Water
Filter Rating - Air Treatment: 5 micron Pipe Size: 3/4" NPT
Filter Rating: 5 micron Size: Standard
Max. Flow - Air Treatment: 140 cfm Max. Pressure: 150 psi
Overall Width: 3.15" Max. Incoming Pressure - Air Treatment: 150 psi
Max. Temp.: 125 Degrees F Item - Air Filters: General Purpose Filter
Drain Type: Manual Filter Media: Compressed Air
Bowl Material - Air Treatment: Polycarbonate with Guard Connection Size - Air Treatment: 3/4" NPT
Bowl Material: Polycarbonate with Guard Overall Height: 7.95"
Bowl Size - Air Treatment: 7.0 oz. Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

If you need a general purpose filter for your job, Zoro is the right place to stock up. Take a look at the features for Speedaire Compressed Air Filter. Pipe Size: 3/4" NPT, Size: Standard, Filter Rating: 5 micron.

Reviews of Speedaire #4ZL52