Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Filter Ball Valve, Brass, 1/2in Drain Port
  • Zoro #: G0289199
  • Mfr #: 38XR36
$24.72
  • Seal Material: NBR
  • Drain Port Size: 1/2" NPT
  • Seat Material: PTFE
See full product details
Orders over $50 ship free.

Speedaire #38XR36 Specifications

  • Zoro #: G0289199
  • Mfr #: 38XR36
Seal Material: NBR Drain Port Size: 1/2" NPT
Seat Material: PTFE Body Material: Brass
Handle Material: ABS Stem Material: Brass
Pipe Size: 1/2" Handle Type: Lever
Overall Height: 2-1/4" Ball Valve Basic Body Material: Brass
Overall Length: 3-1/4" Inlet Port Size: 1/4" and 1/2" Flare
Item: Filter Ball Valve Ball Valve Product Group: Manual
Valve Max. Pressure Rating: 725 psi Overall Width: 1"
Country of Origin (subject to change): Ireland
Feedback Help us improve our product information

Description

When shopping our assortment of ball valves, don't forget to check out all the extras like drains, actuators, a limit switch, locking devices and more. This Filter Ball Valve includes characteristics like: PIPE SIZE: 1/2", BODY MATERIAL: Brass, BALL VALVE BASIC BODY MATERIAL: Brass

Reviews of Speedaire #38XR36