DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Filter Element, Coalescing, 0.01 Micron

SPEEDAIRE| Zoro #: G2325802| Mfr #: 4GPK5

$463.36 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Flow Rate: 1065 cfm
For Use with Stock Number: 4GNW1, 4GPD3
Microns: 0.01
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2325802 Mfr #: 4GPK5
Flow Rate: 1065 cfmFor Use with Stock Number: 4GNW1, 4GPD3
Microns: 0.01Type: Compressed Air Filter
Item: Coalescing Filter ElementCountry of Origin (subject to change): Turkey

Description

Coalescing Filter Element, Compressed Air Filter, 0.01 Microns, For Use with Stock Number G0931393, G2301817

Reviews