customer-service Help
Speedaire

Filter Oil Removal, 42 cfm, 1/4 in. NPT

Speedaire Filter Oil Removal, 42 cfm, 1/4 in. NPT 38XR64
Tap to zoom
Hover or click to zoom
$909.77
  • Item - Air Filters: Oil Removal Filter
  • Filter Rating - Air Treatment: 0.01 micron
  • Connection Size - Air Treatment: 1/4 in NPT
See full product details
This item ships free.

Total: $909.77

Speedaire #38XR64 Specifications

  • Item - Air Filters: Oil Removal Filter
  • Filter Rating - Air Treatment: 0.01 micron
  • Connection Size - Air Treatment: 1/4 in NPT
  • Max. Incoming Pressure - Air Treatment: 725 psi
  • Max. Flow - Air Treatment: 42 cfm
  • Bowl Material - Air Treatment: Aluminum
  • Size - Air Treatment: Standard
  • For Removal Of: Oil, Oil Vapor, Particles, Water
  • Max. Temp.: 176 Degrees F
  • Overall Height: 7.0 in
  • Overall Width: 5.0 in
  • Item: Oil Removal Filter
  • Drain Port Size: 1/2 in
  • Includes: Oil Removal Element
  • Drain Type: Manual
  • Housing Material: Aluminum
  • Inlet Size (Combined): 1/4 in NPT
  • Air Inlet Size: 1/4 in
  • Filter Type (Broad with Rating): Coalescing (0.01 micron)
  • Filter Type (Combined with Rating): Coalescing 0.01 micron
  • Body Material: Aluminum
  • Maximum Operating Temperature: 176 Degrees F
  • Duty Rating: Heavy Duty
  • Maximum Flow Rate: 42 cfm
  • Air Inlet Type: NPT
  • Filter Bowl Material: Aluminum
  • Filter Type: Coalescing
  • For Fluid Type: Oil, Water
  • Air Outlet Type: NPT
  • Differential Pressure Indicator Included: No
  • Series: FH
  • Filter Type (Broad - for High Efficiency PGC): Coalescing (0.01 micron)
  • Number of Air Outlets: 1
  • Drain Included: Yes
  • Number of Air Inlets: 1
  • Maximum Operating Pressure: 725 psi
  • For Substance Type: Oil, Oil Vapor, Particles, Water
  • Air Outlet Size: 1/4 in
  • Country of Origin (subject to change): Turkey

Description

Filter Oil Removal, Filter Rating - Air Treatment 0.01 micron, Connection Size - Air Treatment 1/4 in NPT, Max. Incoming Pressure - Air Treatment 725 psi, Max. Flow - Air Treatment 42 cfm, Bowl Material - Air Treatment Aluminum, Size - Air Treatment Standard, Max. Temp. 176 Degrees F, Drain Port Size 1/2 in, Manual Drain Type, Housing Material Aluminum, Overall Height 7.0 in, Overall Width 5.0 in, Includes Oil Removal Element

Reviews of Speedaire #38XR64