Filter/Regulator, 11.93 In. H, 3.15 In. W

SPEEDAIRE| Zoro #: G1570414| Mfr #: 4ZL01

$100.44 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Filter/Regulator
Max. Temp.: 125 Degrees F
Filter Rating: 40 micron
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1570414 Mfr #: 4ZL01
Item: Filter/RegulatorMax. Temp.: 125 Degrees F
Filter Rating: 40 micronGauge Port Size: 1/4" PTF
Overall Height: 11.93"Pipe Size: 1/2" NPT
Bowl Material: PolycarbonateAdjustment Knob: Non Rising
Max. Flow: 212 cfmAdjustment Range: 5 to 150 psi
Overall Width: 3.15"Bowl Size: 7.0 oz.
Size: StandardMax. Pressure: 150 psi
Country of Origin (subject to change): China

Description

Filter/Regulator, Pipe Size 1/2 In. NPT, Max. Flow 212 cfm, Max. Pressure 150 psi, Max. Temp. 125 Degrees F, Filter Rating 5 micron, Bowl Material Polycarbonate, Bowl Size 7.0 oz., Adjustment Range 5 to 150 psi, 1/4 In. PTF Gauge Port Size, Non Rising Adjustment Knob, Overall Height 11.93 In., Overall Width 3.15 In.

Reviews