KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flange Bracket, For 63mm Bore, Alum

SPEEDAIRE| Zoro #: G0564627| Mfr #: 5VMD4

$47.23 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bore Dia. (In.): 63mm
Material: Aluminum
Includes: Flange Plate And Fasteners
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0564627 Mfr #: 5VMD4
Bore Dia. (In.): 63mmMaterial: Aluminum
Includes: Flange Plate And FastenersFits: 63mm
Mount Type: Flange BracketPackage Quantity: 1
Item: Cylinder Mounting HardwareCountry of Origin (subject to change): Brazil

Description

Flange Bracket,For 63mm Bore,Alum

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews