PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Flange Mount, 6 In

SPEEDAIRE| Zoro #: G2233506| Mfr #: 1A016

$56.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dimension R (In.): 4.88Item: Steel Front/Rear Flange Mounting KitDimension Uf (In.): 8-5/8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2233506 Mfr #: 1A016
Dimension R (In.): 4.88Item: Steel Front/Rear Flange Mounting Kit
Dimension Uf (In.): 8-5/8Dimension Fb (In.): 9/16
Dimension Tf (In.): 7-5/8Dimension Zf (In.): 7-3/8
Dimension Fh (In.): 3/4Bore Dia. (In.): 6
Dimension W: 7/8Country of Origin (subject to change): United States

Description

Flange Mount, Bore Diameter 6 Inches, Steel, Front/Rear

Reviews