20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Flange, Mounting, Steel

SPEEDAIRE| Zoro #: G2035327| Mfr #: 4KB88

$13.15 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2035327 Mfr #: 4KB88
Fits: 12mmOverall Length (In.): 55.2mm
Material: steelItem: Cylinder Mount
Bore Dia. (In.): 12mmMount Type: Flange
Country of Origin (subject to change): Unknown

Product Description

Mounting Flange, Fits Bore 12mm, Steel, Overall Length 55.2mm

Product Reviews

Save 15%. Sign up for Z-mail.