JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Flange, Mounting, Steel

SPEEDAIRE| Zoro #: G0718541| Mfr #: 4KB89

$15.98 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0718541 Mfr #: 4KB89
Mount Type: FlangeFits: 20mm
Overall Length (In.): 59.9mmMaterial: steel
Item: Cylinder MountBore Dia. (In.): 20mm
Country of Origin (subject to change): Unknown

Product Description

Mounting Flange, Fits Bore 20mm, Steel, Overall Length 59.2mm

Product Reviews

Save 15%. Sign up for Z-mail.