Flange, Mounting, Steel

SPEEDAIRE| Zoro #: G1946366| Mfr #: 4KB91

$17.76 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1946366 Mfr #: 4KB91
Mount Type: FlangeFits: 32mm
Overall Length (In.): 65.1mmMaterial: steel
Item: Cylinder MountBore Dia. (In.): 32mm
Country of Origin (subject to change): Unknown

Product Description

Mounting Flange, Fits Bore 32mm, Steel, Overall Length 65.1mm
Save 15%. Sign up for Z-mail.