Flange, Mounting, Steel

SPEEDAIRE| Zoro #: G1264365| Mfr #: 4KB95

$41.58 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1264365 Mfr #: 4KB95
Material: SteelFits: 63mm
Bore Dia. (In.): 63mmItem: Cylinder Mount
Mount Type: FlangeOverall Length (In.): 108mm
Country of Origin (subject to change): Unknown

Product Description

Mounting Flange, Fits Bore 63mm, Steel, Overall Length 108mm

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.