LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Flange Plate, 20mm Bore

SPEEDAIRE| Zoro #: G0319471| Mfr #: NCG-F020

$5.68 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0319471 Mfr #: NCG-F020
Mount Type: Flange PlateFits: 5THU7 to 5VDA3
Material: Anodized aluminumItem: Flange Plate
Includes: Flange Plate, ScrewsDimension C (In.): 0.24
Dimension B (In.): 1.57Dimension A (In.): 1.57
Bore Dia. (In.): 20mmCountry of Origin (subject to change): United States

Product Description

Flange Plate,20mm Bore

Product Reviews

Save 15%. Sign up for Z-mail.