Flange Plate, 32mm Bore

SPEEDAIRE| Zoro #: G1092147| Mfr #: NCG-F032

$7.01 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1092147 Mfr #: NCG-F032
Dimension A (In.): 2.09Bore Dia. (In.): 32mm
Mount Type: Flange PlateFits: 5TJF8 to 5TJH6
Material: Anodized aluminumItem: Flange Plate
Includes: Flange Plate, ScrewsDimension C (In.): 0.28
Dimension B (In.): 2.09Country of Origin (subject to change): United States

Product Description

Flange Plate,32mm Bore
Save 15%. Sign up for Z-mail.