Flange Plate, 40mm Bore

SPEEDAIRE| Zoro #: G0990193| Mfr #: CG-F040SUS

$21.01 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0990193 Mfr #: CG-F040SUS
Fits: 5TMA6 to 5TMC4, 5VHA1 to 5VHA9Dimension C (In.): 6mm
Dimension B (In.): 60mmDimension A (In.): 60mm
Bore Dia. (In.): 40mmMount Type: Flange Plate
Material: stainless steelItem: Flange Plate
Includes: Flange PlateCountry of Origin (subject to change): United States

Product Description

Flange Plate,40mm Bore

Product Reviews

Save 15%. Sign up for Z-mail.