Flange Plate, 63mm Bore

SPEEDAIRE| Zoro #: G0606505| Mfr #: 5TJT5

$19.75 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0606505 Mfr #: 5TJT5
Dimension C (In.): 0.35Dimension B (In.): 3.62
Dimension A (In.): 3.62Bore Dia. (In.): 63mm
Mount Type: Flange PlateFits: 5TJN5 to 5TJR3
Material: Anodized AluminumItem: Flange Plate
Includes: Flange Plate, ScrewsCountry of Origin (subject to change): United States

Product Description

Flange Plate, 63mm Bore

Product Reviews

Save 15%. Sign up for Z-mail.