Flange Plate, 63mm Bore

SPEEDAIRE| Zoro #: G0836342| Mfr #: 5VHR5

$45.65 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0836342 Mfr #: 5VHR5
Fits: 5VGJ9 to 5VGK7, 5VHC9 to 5VHD7Includes: Flange Plate
Dimension C (In.): 9mmDimension B (In.): 90mm
Dimension A (In.): 90mmBore Dia. (In.): 63mm
Mount Type: Flange PlateMaterial: Stainless Steel
Item: Flange PlateCountry of Origin (subject to change): United States

Product Description

Flange Plate, 63mm Bore

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.