Flywheel, B Groove

SPEEDAIRE |Zoro #: G0496142|Mfr #: 4B255

$85.70 /ea

This item ships free. DetailsStandard ground shipping

Zoro Customers Also Bought

Technical Specifications

Zoro #: G0496142 Mfr #: 4B255
Material: Cast ironNumber of Grooves: 1
Item: Air Compressor FlywheelOutside Dia.: 10"
Bore Dia.: 3/4"Keyway: 3/16"
Groove: BCountry of Origin (subject to change): China

Product Description

Air Compressor Flywheel, Outside Dia. 10 In., Keyway 3/16 In., Bore Dia. 3/4 In., Cast iron Material, B Groove, Number of Grooves 1

Product Reviews

Save 15% when you sign up for Z-mail.