20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Flywheel, Poly V Groove

SPEEDAIRE| Zoro #: G1398731| Mfr #: 4B254

$86.65 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1398731 Mfr #: 4B254
Material: Cast ironNumber of Grooves: 1
Item: Air Compressor FlywheelOutside Dia.: 10"
Bore Dia.: 3/4"Keyway: 3/16"
Groove: Poly VCountry of Origin (subject to change): China

Product Description

Air Compressor Flywheel, Outside Dia. 10 In., Keyway 3/16 In., Bore Dia. 3/4 In., Cast iron Material, Poly V Groove, Number of Grooves 1

Product Reviews

Save 15%. Sign up for Z-mail.