Foot Bracket, 100mm Bore

SPEEDAIRE| Zoro #: G0955446| Mfr #: 5VHT5

$95.62 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0955446 Mfr #: 5VHT5
Fits: 5VGL7 to 5VGN5, 5VHE7 to 5VHF5Item: Foot Bracket
Includes: BracketsDimension C (In.): 6mm
Dimension B (In.): 63mmDimension A (In.): 45mm
Bore Dia. (In.): 100mmMount Type: Foot Bracket
Material: stainless steelCountry of Origin (subject to change): United States

Product Description

Foot Bracket,100mm Bore

Product Reviews

Save 15%. Sign up for Z-mail.