Foot Bracket, 12mm, 16mm Bore

SPEEDAIRE| Zoro #: G1151071| Mfr #: 5TLJ0

$12.33 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1151071 Mfr #: 5TLJ0
Fits: 5TKK3 to 5TKL6, 5TKT3 to 5TKU6, 5TKY3 to 5TKZ6, 5TLE3 to 5TLF6Dimension C (In.): 20mm
Dimension B (In.): 30mmDimension A (In.): 42mm
Mount Type: Foot BracketMaterial: Plated Steel
Item: Foot BracketIncludes: Foot Bracket
Bore Dia. (In.): 12mm, 16mmCountry of Origin (subject to change): Italy

Product Description

Foot Bracket, 12mm, 16mm Bore

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.