Speedaire
Foot Bracket, 16mm Bore
Mfr # CJK-L016SUS
Zoro # G1668502
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 16 mm
- Mount Type Flange, Foot
- Material Stainless Steel
- Fits 5VHW7 to 5VHX6, 5VJA3 to 5VJC2
- Dimension C (In.) 15 mm
Explore More Products
- SPEEDAIRE Rear Pivot Bracket, 9/16 In Bore NCM-PE056
- SPEEDAIRE Bracket, Eye 6X477
- SPEEDAIRE Cylinder Mnting Hdw, Rectangle Flnge Brkt 5VLY6
- SPEEDAIRE Foot Bracket, Fits 3/4 In. Bore Cylinders 5VKW5
- SPEEDAIRE Foot Bracket, 7/16 In, 9/16 In Bore NCM-L044
- SPEEDAIRE Rod Clevis Kit 6X482
- SPEEDAIRE Mounting, Center 3FE50
- SPEEDAIRE Solid State Switch, 24VDC, PNP, 3 M Lead D-F5PL
- SPEEDAIRE Autoswitch Band, 100mm Bore BAF-10S
- FESTO Self-Aligning Rod Coupler FK-3/8-24 FK-3/8-24
- FESTO Trunnion Support LNZG-32 LNZG-32
- Speedaire Cylinder Mounting Hardware