20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Foot Bracket, 2 In Bore

SPEEDAIRE| Zoro #: G0694644| Mfr #: 5THP3

$11.93 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0694644 Mfr #: 5THP3
Includes: BracketMaterial: Plated Steel
Item: Foot BracketMount Type: Foot Bracket
Fits: 5TGE8 to 5TGF9, 5TGH5 to 5TGH7, 5THH1 to 5THJ2Dimension C (In.): 2.50
Dimension B (In.): 1.50Dimension A (In.): 3.13
Bore Dia. (In.): 2Country of Origin (subject to change): United States

Product Description

Foot Bracket,2 In Bore

Product Reviews

Save 15%. Sign up for Z-mail.